Beli floor tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. G Tape Floor Marking Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

    G Tape Floor Marking Tape
    atribut:
    • Width (mm): 48
    • Length (m): 33
  2. NACHI TAPE Lakban Lantai
    Rating:
    100% of 100
    (5)
    Mulai

    Rp47.900

    NACHI TAPE Lakban Lantai
    atribut:
    • Size (mmxm): 48x20
    • Color: Black-Yellow
    • Material: PVC Insulation
  3. 3M Vinyl Tape General Purpose (Lakban Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp36.900

  4. G Tape Lakban Lantai Green Core
    Mulai

    Rp38.900

    G Tape Lakban Lantai Green Core
    atribut:
    • Width (mm): 24
    • Length (m): 33
    • Color: Yellow
  5. AVON Lakban Hazard
    Mulai

    Rp199.900

    AVON Lakban Hazard
    Deskripsi:
    High quality self-adhesive diagonal stripe hazard tape. High grade PVC. Hazard Warning Tape Conventional usage: Black/Yellow: For low head room, obstructions to be avoided, changes in floor levels, mobile equipment and placing around warning notices. Red/White: For locating fire equipment, placing around prohibition and indicating inflammable areas. Green/White: For placing around fire escapes, safety equipment, first aid posters and equipment and breathing apparatus. Images are for illustration purposes only
    atribut:
    • Tape Type: Hazard Warning Tape
    • Resistance Features: Weather-resistant
    • Material: PVC
    • Application Area: Internal
    • Adhesive Type: Rubber
    • Roll Length (mm): 33
  6. SEKISUI Floor Curing Tape No. 731
    Mulai

    Rp45.900

    SEKISUI Floor Curing Tape No. 731
    Deskripsi:
    Adopts a special cloth base material for floor curing and demonstrates stable adhesive performance. A tape with excellent hand-cutting properties and little adhesive residue.
  7. MDT Y-Strainer Brass
    Mulai

    Rp65.900

    MDT Y-Strainer Brass
    Deskripsi:
    MDT Y-Strainer, Brass, PN16
    atribut:
    • Body: Brass
    • Cap: Brass
    • End Standard: Threaded End, BSPT
    • Pressure (bar): 16
    • Screen: Stainless Steel
    • Temperature (°C): 120
  8. TONATA Floor Marking
    Rating:
    93% of 100
    (3)
    Mulai

    Rp54.900

    TONATA Floor Marking
    Deskripsi:
    Floor Marking Tonata / Lakban Merah / 5 cm x 33 mDigunakan untuk penanda lantai, biasa digunakan di dalam pabrik atau serbaguna di area publik seperti mall, parkiran dan lainnya. Lakban multifungsi juga dapat digunakan untuk area lalu lintas, dan di sekitar peralatan atau tumpahan.
    atribut:
    • Length (m): 33
    • Width (cm): 5
  9. SEKISUI Lakban Kertas Pet Film (Solasi / Selotip)
    Mulai

    Rp26.900

    SEKISUI Lakban Kertas Pet Film (Solasi / Selotip)
    Deskripsi:
    - Characteristic- Working speedy because it can be sputtered by hand.- Tape pulling out lightly, smooth.- Glue hardly remains in various environments.
    atribut:
    • Size (mmxm): 50x25
  10. Tesa Tape Line Tape (Indoor)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp339.900

    Tesa Tape Line Tape (Indoor)
    Deskripsi:
    -A fine line can be drawn only by pasting without troublesome masking work.-Strong and doesn't make wrinkles.-For indoor use.-Line marking in factories and warehouses.
    atribut:
    • Adhesive Strength (mm): 10
    • Tensile Strength (mm): 10
    • Growth (%): 180
    • Adhesive Material: Rubber
    • Base Material: Soft vinyl chloride (lead-free)
    • Length (m): 33
    • Thickness (mm): 0.2
    • Width (mm): 50
  11. TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    Mulai

    Rp15.900

    TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    atribut:
    • Material: Base material:Polyvinyl chloride resin, Adhesive:Rubber type
    • Width (mm): 19
    • Thickness (mm): 0.2
    • Adhesive Strength: 1.4N/10mm
    • Tensile Strength: 25N/10mm
  12. TRUSCO Vinyl Tape For Marking
    Mulai

    Rp77.900

    TRUSCO Vinyl Tape For Marking
    Deskripsi:
    Not adhesive tape.
    atribut:
    • Length (m): 50
    • Material: Base Material: PVC (PVC)
    • Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
    • Thickness (mm): 0.08
    • Type: Non-Stick Type
    • Weight (g): 150
    • Width (mm): 30
  13. KSATRIA Lakban Lantai PVC
    Mulai

    Rp38.900

    KSATRIA Lakban Lantai PVC
    Deskripsi:
    Lakban PVC FLOOR MARKING , Biasa juga disebut POLICE LINEPVC Floor Marking Tape perekat yang digunakan untuk menandai bahaya, membagi ruang, membuat lorong, atau memberikan penanda pada lantai gedung, tempat produksi, maupun area-area yang membutuhkan perhatian khusus. Mereka biasanya digunakan di fasilitas industri & manufaktur untuk penandaan lantai. Mereka terbuat dari beberapa bahan yang berbeda, termasuk PVC dan vinil.
    atribut:
    • Width (mm): 48
    • Length (m): 33
    • Adhesion (micron): 140
  14. Scotch Vinyl Tape (Lakban Listrik)
    Mulai

    Rp33.900

    Scotch Vinyl Tape (Lakban Listrik)
    Deskripsi:
    This is a slightly hard vinyl tape. Conforms to JIS standards (JIS C 2336). Lead-free type. Primary electrical insulation up to 600V in electrical wiring work that can be cut by hand. Various wiring, piping bundling, fixing, etc.
    atribut:
    • Tensile Strength (N/10mm): 30
    • Adhesive Strength (N/10mm): 1.5
    • Adhesive: Rubber type
    • Tape Thickness (mm): 0.2
    • Tape Length (m): 20
    • Base Material: PVC resin
    • Tape Width (mm): 19
    • Main application: For electrical insulation
    • Operating Temperature Range (°C): (-10)-90
  15. PYOLAN Line Tape
    71%
    Mulai

    Rp129.900

    PYOLAN Line Tape
    Deskripsi:
    -The base material is strong and uses cloth material which is difficult to extend.-Thin compared to cloth and film type, making it difficult to make steps.-Design with less protrusion of glue and adhesive residue.-For storage location indication in factories and warehouses.-For sites where there are many line changes etc.-For indoor
  16. 3M Vinyl Tape Marking (Lakban Listrik)
    Mulai

    Rp369.900

    3M Vinyl Tape Marking (Lakban Listrik)
    atribut:
    • Thickness (mm): 0.14
Daftar Harga floor tape Terbaru March 2026
G Tape Floor Marking TapeRp61.900
Non Brand Lakban LantaiRp45.900
NACHI TAPE Lakban LantaiRp47.900
3M Vinyl Tape General Purpose (Lakban Listrik)Rp36.900
G Tape Lakban Lantai Green CoreRp38.900
AVON Lakban HazardRp199.900
KM Tape Floor Marking TapeRp27.900
SEKISUI Floor Curing Tape No. 731Rp45.900
MDT Y-Strainer BrassRp65.900
KRISBOW Lakban BarricadeRp57.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)